Shop All Quick Change Discs
Disco
Grinding Discs, 24/36/50/80 Grit, 2"/3"
Mfr # 8800
Zoro # G5415133
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8800
- Zoro # G5415133
- UPC # 841449104269
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Grinding Discs, 24/36/50/80 Grit, 2"/3" |
Description
Grinding Discs, 24/36/50/80 Grit, 2 In./3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 2-3/4" X 8" (57471)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100046325)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- WEILER 3/4" Diameter Copper Tube Fitting Brush (44082)
- DISCO Grinding Discs, 36 Grit, 3", Grn Zirc, PK25 (15105PK)
- DISCO Grinding Discs, 24 Grit, 2", Grn Zirc, PK25 (15100PK)
- DISCO Conditioning Discs, Coarse, 2", Brown, PK50 (15094PK)
- DISCO Conditioning Discs, Med, 2", Maroon, PK50 (15095PK)
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- DISCO Grinding Discs, 80 Grit, 2", Grn Zirc, PK25 (15103PK)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- Disco Quick Change Discs