Shop All Tool Storage Accessories
Disco
Gray Finish Lrg Plstc Tray 21 Hole W/Latches/Clr Lid
Mfr # 80120GC
Zoro # G3672218
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 80120GC
- Zoro # G3672218
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Gray Finish Lrg Plstc Tray 21 Hole |
Features | Gray Finish Lrg Plstc Tray 21 Hole |
Color | Gray |
Description
Gray Finish Lrg Plstc Tray 21 Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- DREMEL High Speed Cutter (121)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- DISCO Red Finish Sliding Cabinets Holds 4 Lrg Trays (80324)
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- DISCO Blk Finish Sliding Cabinets Holds 4 Lrg Trays (80326)
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- DISCO Gray Finish Lrg Plstc Tray 21 Hole W/Latches (80120)
- DISCO Fasade Large Profile Accessory Kit Brushed Aluminum (15108)
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- Disco Tool Storage Accessories