Shop All Hex Head Cap Screws
Disco
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L
Mfr # 11769PK
Zoro # G3649425
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Head Width 1-5/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11769PK
- Zoro # G3649425
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 3 in |
Head Width | 1-5/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
Grade 8 HexHead Cap Screws 7/8-14X3 In. SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N04-4)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (11608PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11585PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11576PK)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 6 in L (FBHEXB12136)
- Disco Hex Head Cap Screws