Shop All Hex Head Cap Screws
Disco
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L
Mfr # 11727PK
Zoro # G3649014
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Head Width 15/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 11727PK
- Zoro # G3649014
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-3/4 in |
Head Width | 15/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
Grade 8 HexHead Cap Screws 5/8-18X1 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 21 Sizes (RCX25262STPA)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A2X113HDR/22)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11566PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11526PK)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (16701PK)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L (14503PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.075.0250)
- Disco Hex Head Cap Screws