Shop All Hex Head Cap Screws
Disco
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
Mfr # 16690PK
Zoro # G3665638
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Head Width 13/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 16690PK
- Zoro # G3665638
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 1-1/2 in |
Head Width | 13/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 9/16-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU #10 x 4 1/2 in., 25 PK (FTSCD17T10412MR)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Yellow Zinc, 25 PK (2558812)
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (16642PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 22 mm L (5698PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11489PK)
- DISCO 5/16"-18 Hex Head Cap Screw, Black Oxide 1/2 in L (9249PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11455PK)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.087.0150)
- Disco Hex Head Cap Screws