Shop All Hex Head Cap Screws
Disco
Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L
Mfr # 1348PK50
Zoro # G3659286
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 1 in
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1348PK50
- Zoro # G3659286
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1 in |
Head Width | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 7/16-14X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-566)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0150)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x50)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (11935PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11560PK)
- DISCO Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (9121PK)
- DISCO 1"-10 Hex Head Cap Screw, Zinc Plated 3 in L (1080PK)
- DISCO 1"-8 Hex Head Cap Screw, Zinc Plated 1 in L (9791PK)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55000.100.0050)
- Disco Hex Head Cap Screws