Shop All Hex Head Cap Screws
Disco
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L
Mfr # 16655PK
Zoro # G3665175
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 4 in
- Head Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 16655PK
- Zoro # G3665175
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 5/16-18X4 In. U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- MIDWEST FASTENER 1" x .177" Zinc Plated Steel BowTie Cotter Pins 3PK (932332)
- ITW BEE LEITZKE Standard Clevis Pin, 5/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-230)
- DISCO M8-1.25 Hex Head Cap Screw, Zinc Plated 20 mm L (13257PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11461PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11560PK)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11548PK)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (11608PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11481PK)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK (N04100.037.0087)
- Disco Hex Head Cap Screws