Shop All Hex Head Cap Screws
Disco
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L
Mfr # 16665PK
Zoro # G3665297
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5 in
- Head Width 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 16665PK
- Zoro # G3665297
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 3/8-16X5 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 8 (T1420HNYZ8)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0461-188)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- DISCO Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14541PK)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (11608PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (63185)
- Disco Hex Head Cap Screws