Shop All Hex Head Cap Screws
Disco
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L
Mfr # 16647PK
Zoro # G3665114
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 16647PK
- Zoro # G3665114
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5-1/2 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1/4-20x5 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Plain Stainless Steel, 100 PK (U51341.012.0075)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00865)
- HDL HARDWARE Dowel Rods 1 in. Diameter Oak (16-O)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK (66454)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11492PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (11485PK)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14431PK)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (11499PK)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M01060.140.0050)
- Disco Hex Head Cap Screws