Shop All Hex Head Cap Screws
Disco
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L
Mfr # 16642PK
Zoro # G3665078
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 16642PK
- Zoro # G3665078
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1/4-20x3 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37183.100.0001)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (16690PK)
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (16640PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11492PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11494PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11481PK)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- Disco Hex Head Cap Screws