Shop All Hex Head Cap Screws
Disco
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L
Mfr # 16640PK
Zoro # G3665044
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/2 in
- Head Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 16640PK
- Zoro # G3665044
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1/4-20x2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SK42BS201)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5 (WWG-BPS-229)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 5 PK (E130)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0300)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (13258PK)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (5684PK100)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (11525PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11452PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (11499PK)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- Disco Hex Head Cap Screws