Shop All Hex Head Cap Screws
Disco
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L
Mfr # 1355PK10
Zoro # G3659758
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Head Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1355PK10
- Zoro # G3659758
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1/2-13X3 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU #9 x 1 3/4 in., 100 PK (FTSCD17T9134VP)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0200)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, 18-8 Stainless Steel (WWG751000100012)
- ZORO SELECT Fully Threaded Stud, 1"-8, 2 ft, Steel, Grade 8, Plain Finish (2035579)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11577PK)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14439PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11530PK)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11616PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11453PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11587PK)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 5 PK (M51000.200.0140)
- Disco Hex Head Cap Screws