Shop All Flat Washers
Disco
Flat Washer, , Steel Plain Finish
Mfr # 12281PK
Zoro # G3652593
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 8 mm
- Minimum Thickness 0.8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12281PK
- Zoro # G3652593
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 8 mm |
Inside Diameter | 3.70 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.8 mm |
System of Measurement | Metric |
Description
Plain Finish Stl Flatwashers 3.70mm ID 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.075.0250)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898220-PG)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish (16624PK)
- DISCO Flat Washer, Fits Bolt Size M8 Zinc Yellow Finish (14830PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- DISCO Flat Washer, Fits Bolt Size M5 Bright Zinc Plated Finish (1652PK)
- DISCO Flat Washer, Fits Bolt Size M14 Bright Zinc Plated Finish (11998PK50)
- DISCO Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish (13071PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish, 25 PK (AN960-C816)
- Disco Flat Washers