Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M8 Zinc Yellow Finish
Mfr # 14830PK
Zoro # G3662689
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Outside Diameter 17 mm
- Standards DIN 125A
- System of Measurement Metric
- Inside Diameter 8.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 14830PK
- Zoro # G3662689
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 17 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
Standards | DIN 125A |
System of Measurement | Metric |
Description
Harden Metric Flat Washers 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (513161G)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.019.0200)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK (LWIS087GUSA-025BX)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- DISCO Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish (14833PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish (16624PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- Disco General Washers