Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M8 Bright Zinc Plated Finish
Mfr # 1655PK
Zoro # G3664624
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M8
- Outside Diameter 17 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1655PK
- Zoro # G3664624
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 17 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08620)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.040.0008)
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish (16624PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 25000 PK (37WUSSY)
- Disco Flat Washers