Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish
Mfr # 14828PK
Zoro # G3662664
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Outside Diameter 15 mm
- Standards DIN 125A
- System of Measurement Metric
- Inside Diameter 6.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14828PK
- Zoro # G3662664
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 15 mm |
Inside Diameter | 6.30 mm |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
Standards | DIN 125A |
System of Measurement | Metric |
Description
Harden Metric Flat Washers 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Aluminum (WWG040250025012)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.150.0600)
- DISCO Flat Washer, Fits Bolt Size M8 Zinc Yellow Finish (14830PK)
- DISCO Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish (14833PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Bright Zinc Plated Finish (1368PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Zinc Yellow Finish (11839PK)
- DISCO Flat Washer, Fits Bolt Size M8 Bright Zinc Plated Finish (1655PK)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- Disco Flat Washers