Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish
Mfr # 1654PK50
Zoro # G3664764
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M6
- Outside Diameter 12 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1654PK50
- Zoro # G3664764
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- MIDWEST FASTENER MIDWEST FASTENER 14998 Wood and Sheet Metal Screw Kit, 221 (14998)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (55A0616-EA-100)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- DISCO Flat Washer, Fits Bolt Size 1/2" Bright Zinc Plated Finish (1368PK)
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel (12538PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- DISCO Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish (14833PK)
- DISCO Flat Washer, Fits Bolt Size 5/16" Zinc Yellow Finish (11837PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- Disco General Washers