Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish
Mfr # 1654PK
Zoro # G3664615
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M6
- Outside Diameter 12 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1654PK
- Zoro # G3664615
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- FASCO Staples, 22 ga, 3/8 in Leg L (EE710)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel (12538PK)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11836PK)
- DISCO Flat Washer, , Steel Plain Finish (12281PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" Bright Zinc Plated Finish (1366PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- Disco General Washers