Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M5 Bright Zinc Plated Finish
Mfr # 1652PK
Zoro # G3664667
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M5
- Outside Diameter 10 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1652PK
- Zoro # G3664667
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Inside Diameter | 5.30 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 20 mm L, 25 PK (FB3MHEXB812520P25)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125ATA)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- DISCO Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish (11825PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- DISCO Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish (14833PK)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Bright Zinc Plated Finish (1322PK50)
- DISCO Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish (13071PK)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M51420.070.0001)
- Disco General Washers