Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M4 Bright Zinc Plated Finish
Mfr # 1651PK
Zoro # G3664649
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M4
- Outside Diameter 9 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1651PK
- Zoro # G3664649
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 9 mm |
Inside Diameter | 4.30 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-355)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8-PK5)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11836PK)
- DISCO Flat Washer, Fits Bolt Size 5/16" Zinc Yellow Finish (11837PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish (13071PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Bright Zinc Plated Finish (1322PK50)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- Disco General Washers