Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish
Mfr # 14833PK
Zoro # G3662594
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Outside Diameter 28 mm
- Standards DIN 125A
- System of Measurement Metric
- Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14833PK
- Zoro # G3662594
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
Standards | DIN 125A |
System of Measurement | Metric |
Description
Harden Metric Flat Washers 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08112BN17)
- ZORO SELECT Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5D)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02273-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- DISCO Flat Washer, Fits Bolt Size M8 Zinc Yellow Finish (14830PK)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11816PK)
- DISCO Flat Washer, , Steel Plain Finish (12281PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Bright Zinc Plated Finish (1322PK50)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK50)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- Disco Flat Washers