Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 9/16" Zinc Yellow Finish
Mfr # 11841PK50
Zoro # G3650177
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 9/16"
- Outside Diameter 1 3/16 in
- System of Measurement Inch
- Inside Diameter 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11841PK50
- Zoro # G3650177
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 3/16 in |
Inside Diameter | 19/32 in |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Flat Washers,9/16 In.SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (U01200.037.0087)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 8 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP348-LS)
- JACOB NPT ¾" Locknut PALG (234PANPT/G)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11836PK)
- DISCO Flat Washer, Fits Bolt Size 9/16" Bright Zinc Plated Finish (16622PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Bright Zinc Plated Finish (1322PK50)
- DISCO Flat Washer, , Steel Plain Finish (12281PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish (13071PK)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- Disco Flat Washers