Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 7/8" Zinc Yellow Finish
Mfr # 11824PK
Zoro # G3649915
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 7/8"
- System of Measurement Inch
- Inside Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11824PK
- Zoro # G3649915
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Flat Washers 7/8 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- DISCO Flat Washer, Fits Bolt Size M5 Bright Zinc Plated Finish (1652PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish (16624PK)
- DISCO Flat Washer, Fits Bolt Size 7/16" Zinc Yellow Finish (11839PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- Disco General Washers