Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 7/8" Bright Zinc Plated Finish
Mfr # 16625PK
Zoro # G3664956
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 7/8"
- System of Measurement Inch
- Inside Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 16625PK
- Zoro # G3664956
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Flat Washers 7/8 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 9 in. & 3.06 in. Ring & Pinion Bearing Kit with Solid Spacer for Ford (ALL68509)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09196)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0075)
- DISCO Flat Washer, Fits Bolt Size 7/8" Bright Zinc Plated Finish (17520PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" Zinc Yellow Finish (11818PK)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK)
- DISCO Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish (1656PK)
- DISCO Flat Washer, Fits Bolt Size M6 Zinc Yellow Finish (14828PK)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- Disco General Washers