Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 7/16" Bright Zinc Plated Finish
Mfr # 1367PK
Zoro # G3661063
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 7/16"
- Outside Diameter 15/16 in
- System of Measurement Inch
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1367PK
- Zoro # G3661063
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 15/16 in |
Inside Diameter | 15/32 in |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Flat Washers 7/16 In. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.087.0300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.060.0012)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- DISCO Flat Washer, Fits Bolt Size 3/8" Bright Zinc Plated Finish (1366PK)
- DISCO Flat Washer, Fits Bolt Size M14 Zinc Yellow Finish (14833PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- DISCO Flat Washer, Fits Bolt Size M14 Bright Zinc Plated Finish (11998PK50)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish, 100 PK (P45060-PG)
- Disco General Washers