Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish
Mfr # 11842PK
Zoro # G3650143
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 5/8"
- Outside Diameter 1 5/16 in
- System of Measurement Inch
- Inside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 11842PK
- Zoro # G3650143
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Flat Washers 5/8 In.SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U04100.075.0275)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- DISCO Flat Washer, Fits Bolt Size 9/16" Bright Zinc Plated Finish (16622PK)
- DISCO Flat Washer, Fits Bolt Size M5 Bright Zinc Plated Finish (1652PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" Zinc Yellow Finish (11818PK)
- DISCO Flat Washer, Fits Bolt Size M14 Bright Zinc Plated Finish (11998PK50)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11836PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" Bright Zinc Plated Finish (1366PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0003)
- Disco General Washers