Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 1/2" Bright Zinc Plated Finish
Mfr # 1368PK
Zoro # G3661343
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- System of Measurement Inch
- Inside Diameter 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1368PK
- Zoro # G3661343
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Flat Washers 1/2 In. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/8 in Sq, 10 PK (62622)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.060.0008)
- DISCO Flat Washer, , Steel Plain Finish (12281PK)
- DISCO Flat Washer, Fits Bolt Size 9/16" Bright Zinc Plated Finish (16622PK)
- DISCO Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish (1656PK)
- DISCO Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish (11825PK)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK50)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- Disco Flat Washers