Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish
Mfr # 11825PK
Zoro # G3649906
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 1"
- System of Measurement Inch
- Inside Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11825PK
- Zoro # G3649906
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 1/16 in |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Flat Washers 1 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55000.120.0100)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U04035.125.0001)
- DISCO Flat Washer, Fits Bolt Size M8 Bright Zinc Plated Finish (1655PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Bright Zinc Plated Finish (1368PK)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK50)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- Disco General Washers