Shop All Flange Nuts
Disco
Flange Nut, M6-1.00, Black Phosphate, 10 mm Hex Wd
Mfr # 5915PK100
Zoro # G3671396
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Finish Black Phosphate
- Hex Width 10 mm
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 5915PK100
- Zoro # G3671396
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 10 mm |
Details
Item | Flange Nut |
Finish | Black Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Blk Phspht HexNut 6-1.00mm 10mm Hex19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-2)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.050.0300)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001640)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- Disco Flange Nuts