Shop All Flange Nuts
Disco
Flange Nut, 1/4"-20, Bright Zinc Plated
Mfr # 15784PK
Zoro # G3664439
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 15784PK
- Zoro # G3664439
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Flange Nut |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Zinc Serrated Flange Nuts 1/4 In.-20 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51041.031.0150)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- TE-CO Flange Nut, M20-2.50, Steel, Not Graded, Black Oxide, 30 mm Hex Wd, 25 mm Hex Ht (61606)
- Disco Flange Nuts