Shop All Tool Storage Accessories
Disco
Fasade Large Profile Accessory Kit Brushed Aluminum
Mfr # 15108
Zoro # G5415273
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 15108
- Zoro # G5415273
- UPC # 841449104078
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Quick Change Disc Holder, 2" Diameter |
Material | Aluminum |
Features | Quick Change Disc Holder, 2" Diameter |
Description
Quick Change Disc Holder, 2 In. Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- DISCO Quick Change Disc Holder, 3" Diameter (15109)
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- DISCO Halogen HeadLght Assrtmnt Adj Red Tray W/Clr Lid (8665RCP)
- DISCO Blk Cabinet Stand 15" Height For 80326 Sliders (80327)
- HANSEN GLOBAL 1/4 in. Drive Metric Socket Holder, Gray (1402)
- STECK MANUFACTURING Portable Bench-Hd (STC35755)
- Disco Tool Storage Accessories