Shop All Quick Change Discs
Disco
Conditioning Discs, Coarse, 2", Brown, PK50
Mfr # 15094PK
Zoro # G5415221
product price: $55.89
/pk 50, $1.12/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 15094PK
- Zoro # G5415221
- UPC # 841213092150
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Conditioning Discs,Coarse,Brown, 2",PK50 |
Description
Conditioning Discs,Coarse,Brown, 2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- FLEXOVIT HP WA60RV Mounted Point, A5 Point, 3/4 in Dia, 1/4 in Dia Shank (M0005)
- DISCO Grinding Discs, 36 Grit, 3", Grn Zirc, PK25 (15105PK)
- DISCO Conditioning Discs, Med, 3", Maroon, PK25 (15098PK)
- DISCO Grinding Discs, 24 Grit, 3", Grn Zirc, PK25 (15104PK)
- DISCO Grinding Discs, 24 Grit, 2", Grn Zirc, PK25 (15100PK)
- DISCO Conditioning Discs, Med, 2", Maroon, PK50 (15095PK)
- DISCO Grinding Discs, 80 Grit, 3", Grn Zirc, PK25 (15107PK)
- SG TOOL AID 4" Phenolic Backing Disc (94710)
- Disco Quick Change Discs