Shop All Hex Head Cap Screws
Disco
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L
Mfr # 14497PK
Zoro # G3661928
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14497PK
- Zoro # G3661928
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 8-1.25X30m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (14496PK)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- DISCO Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14541PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (11935PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11522PK)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04160.240.0160)
- Disco Hex Head Cap Screws