Shop All Hex Head Cap Screws
Disco
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L
Mfr # 14496PK
Zoro # G3661919
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14496PK
- Zoro # G3661919
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 8-1.25X25m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 3/8in Flat Washer - SAE - Extra Thick - 13/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG06)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Blue (152180)
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK (DWHTTA7085)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (605H)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L (14497PK)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11615PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11587PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11526PK)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 175 PK (401091-175)
- Disco Hex Head Cap Screws