Shop All Flange Bolts
Disco
Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 65 mm L
Mfr # 12641PK
Zoro # G3654763
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 65 mm
- Head Width 12 mm
- Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12641PK
- Zoro # G3654763
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 65 mm |
Head Width | 12 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric 10.9 HexFlange Bolts 8-1.25X65mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/8 in Bore Dia. (HO-112SS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07001.037.0125)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 35 mm L (3215PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 35 mm L (3208PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 45 mm L (9824PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 175 PK (610290)
- Disco Flange Bolts