Shop All Flange Bolts
Disco
Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 70 mm L
Mfr # 12640PK
Zoro # G3654928
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 70 mm
- Head Width 10 mm
- Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12640PK
- Zoro # G3654928
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric 10.9 HexFlange Bolts 6-1.00x70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51160.075.0002)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 100PK (809236-100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1250)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 45 mm L (12411PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 60 mm L (12528PK)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 35 mm L (3221PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822240G)
- Disco Flange Bolts