Shop All Flange Bolts
Disco
Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 65 mm L
Mfr # 12639PK
Zoro # G3654998
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 65 mm
- Head Width 10 mm
- Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12639PK
- Zoro # G3654998
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 65 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric Cl 10.9 HxFlange Bolts 6-1.00x65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0016)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500225USA-025BX)
- FREEMAN Collated Finishing Nail, 1 in L, 16 ga, Straight (SF16-1)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 25 mm L (12638PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 20 mm L (12637PK)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- Disco Flange Bolts