Shop All Flange Bolts
Disco
Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 25 mm L
Mfr # 12638PK
Zoro # G3654919
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Finish Bright Zinc Plated
- Standards JIS B1189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 12638PK
- Zoro # G3654919
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 25 mm |
Head Width | 8 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric Cl 10.9 HxFlange Bolts 5-.80x25m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.062.0125)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N01000.043.0200)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.031.0125)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.100.0035)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 20 mm L (12637PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 45 mm L (12410PK)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 16 mm L (3204PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 35 mm L (3215PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 65 mm L (12639PK)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.037.0275)
- Disco Flange Bolts