Shop All Flange Bolts
Disco
Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 20 mm L
Mfr # 12637PK
Zoro # G3654964
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Finish Bright Zinc Plated
- Standards JIS B1189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12637PK
- Zoro # G3654964
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Head Width | 8 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric Cl 10.9 HxFlange Bolts 5-.80x20m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 120 PK (B51081.075.0001)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 10 PK (M55010.120.0090)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 100 mm Length, 10 PK (M07080.160.0100)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 25 mm L (12638PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 50 mm L (12526PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 40 mm L (3209PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 55 mm L (12527PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 65 mm L (12639PK)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- Disco Flange Bolts