Shop All Hex Head Cap Screws
Disco
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L
Mfr # 14635PK
Zoro # G3662558
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 24 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 14635PK
- Zoro # G3662558
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 40 mm |
Head Width | 24 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 16-2.00x40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX (M20035SSC)
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK (SBW5020000-005P1)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.013.0150)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (11564PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11575PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11494PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11481PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Bright Zinc Plated Steel, 2-1/2 in L (1354PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 7 in L (204PK)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- Disco Hex Head Cap Screws