Shop All Hex Head Cap Screws
Disco
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L
Mfr # 14541PK
Zoro # G3662235
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 17 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14541PK
- Zoro # G3662235
- Country of Origin Viet Nam
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 80 mm |
Head Width | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 10-1.50x80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38210.050.0001)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030444GR)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Advanced Corrosion Resistance Steel, 2-3/4 in L, 25 PK (UST235773)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- DISCO Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (884PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (9889PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11479PK)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11461PK)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.050.0006)
- Disco Hex Head Cap Screws