Shop All Shim Stock Assortments
Disco
Arbor Spacer Assortment, Pk28
Mfr # 8101
Zoro # G3629534
original price:
$44.22
14% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Steel
- Thickness Range (In.) 0.062 to 0.125
- Number of Pieces 140
- Includes 11 in x 6 3/4 in Transparent Plastic Compartment Box with (6) Compartments, (20) Shims 1/16 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/16 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (20) Shims 1/8 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/8 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (30) Shims 1/16 in Thick 3/8 in Slot 15/16 in Round, (30) Shims 1/8 in Thick 3/8 in Slot 15/16 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8101
- Zoro # G3629534
- UPC # 841213016125
- Country of Origin China
- Category Shim Stock Assortments
Dimensions
Size | 3/8" and 1/2" |
Tab Height | 0 in |
Tab Width | 0 in |
Number of Sizes | 6 |
Details
Slotted Shim Type | Untabbed |
Shim Material | Steel |
Thickness Range (In.) | 0.062 to 0.125 |
Number of Pieces | 140 |
Includes | 11 in x 6 3/4 in Transparent Plastic Compartment Box with (6) Compartments, (20) Shims 1/16 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/16 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (20) Shims 1/8 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/8 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (30) Shims 1/16 in Thick 3/8 in Slot 15/16 in Round, (30) Shims 1/8 in Thick 3/8 in Slot 15/16 in Round |
Item | Slotted Shim Assortment |
Material | Steel |
Type | Bright Zinc Finish |
Thickness | 0.0625 in, 0.125 in |
Application | Alignment, Leveling, Spacing |
Made in North America | No |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
System of Measurement | Inch |
Product Type | Slotted Shim Assortment |
Manufacturer Location | Globally Sourced |
Description
Slotted Shim Assortment, Slotted Shim Type Untabbed, Thickness 0.0625 in, 0.125 in, Tab Height 0 in, Tab Width 0 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Number of Pieces 140, Number of Sizes 6, System of Measurement Inch, Application Alignment, Leveling, Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PC-624)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- PRECISION BRAND Stainless Steel Slotted Shim Shop Kit - Size B - 3 x 3 in., 80PK (42955)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- FROST KING Sheetroll Clr' 25'X6Mil (P1025/6)
- Disco Shim Stock Assortments