Shop All Automotive Body Clips
Disco
Blk Nyln Phllp Screw Ret 8mm Hole Size 15mm Stem L PK25
Mfr # 13243PK
Zoro # G3657143
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 13243PK
- Zoro # G3657143
- Country of Origin China
- Category Automotive Body Clips
Details
Item | Blk Nyln Phllp Screw Ret 8mm Hole Size |
Description
Blk Nyln Phllp Screw Ret 8mm Hole Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Marvel Diesel/Gasoline Fuel Treatment 32 oz (MM13R)
- STENS Oem Replacement Belt 265-954 For Scag 484100 (265-954)
- TRICO Beam Wiper Blade, 13-190 (13-190)
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- DISCO Blk Rubber Bumpers 17/64" Hole 5/16" Stem L PK25 (13263PK)
- DISCO Zinc Plated Fender Washer 1/2" Screw Size 2"OD PK25 (13105PK)
- DISCO Body Bolts, Hex Nuts, U-Nuts, 203 pcs. (8603)
- DISCO Metric Hex Nut/U Nut Assortment, 457 PCS (8682)
- DISCO Window Reg Lft Front Clips VW Golf, Bora W/Peugeot 607 (13555PK)
- DISCO Wht Moulding Clip W/Sealer 12mm Hole 19mm Stem L PK10 (15693PK)
- DISCO Blk Nyln Splash Shield Ret 1/4" Hole Size 7/8" Head Dia PK50 (10366PK)
- Disco Automotive Body Clips