Shop All Solid Rivets
Disco
Blk Alum/Stl Capped Rivets 3.2mm Dia 1mm, Flanged Head, 3.2 mm Dia., Aluminum Body
Mfr # 10509PK
Zoro # G3640264
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 3.2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10509PK
- Zoro # G3640264
- Country of Origin Taiwan, Province of China
- Category Solid Rivets
Dimensions
Rivet Dia. | 3.2 mm |
Details
Item | Blk Alum/Stl Capped Rivets 3.2mm Dia 1mm |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
System of Measurement | Metric |
Description
Blk Alum/Stl Capped Rivets 3.2mm Dia 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0101)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.200.1000)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 20 PK (73246)
- DISCO Blk All Alum Rivets 3/16" Hole 1/4"-3/8", Flanged Head, 3/16 in Dia., Aluminum Body (10968PK)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- DISCO Alum Stl Actuator Rivets 1/4" Dia 3/4" F, Flanged Head, 1/4 in Dia., Aluminum Body (10960PK)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- Disco Solid Rivets