Shop All Split Rivets
Disco
Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body
Mfr # 10965PK50
Zoro # G3644026
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Fastener Finish Black
- Rivet Dia. 3/16 in
- Grip Range 3/64 in to 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10965PK50
- Zoro # G3644026
- Country of Origin United States
- Category Split Rivets
Dimensions
Rivet Dia. | 3/16 in |
Details
Item | Blk Alum Split Type Rivets 3/16" Dia 3/6 |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
Fastener Finish | Black |
Grip Range | 3/64 in to 23/64 in |
System of Measurement | Inch |
Description
Blk Alum Split Type Rivets 3/16 In. Dia 3/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Torx Drive, 35 PK (36882)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- ZORO SELECT M3-0.50 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0008)
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (17-8535)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- DISCO Blk Alm Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (9204PK)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- DISCO All Alum Split Type Rivet 3/16" Dia 3/64, Flanged Head, 3/16 in Dia., Aluminum Body (10137PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 50 PK (6LB87)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- Disco Split Rivets