Shop All Solid Rivets
Disco
Blk Alum Door Lock Rivets 1/4" Dia 1/8", Flanged Head, 1/4 in Dia., Aluminum Body
Mfr # 9989PK
Zoro # G3679884
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 9989PK
- Zoro # G3679884
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | Blk Alum Door Lock Rivets 1/4" Dia 1/8" |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Blk Alum Door Lock Rivets 1/4 In. Dia 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP Strike-It Masonry Screw, 100 PK (DN1412)
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- E-Z LOK Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (319-M10)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (70A0408.1-EA250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Brass Body, 200 PK (27B0608)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Steel Body, 180 PK (270610.1)
- Disco Solid Rivets