Shop All Split Rivets
Disco
Blk Alm Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body
Mfr # 9204PK
Zoro # G3676357
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 5/32 in
- Grip Range 3/64 in to 9/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 9204PK
- Zoro # G3676357
- Country of Origin United States
- Category Split Rivets
Dimensions
Rivet Dia. | 5/32 in |
Details
Item | Blk Alm Split Type Rivets 5/32" Dia 3/6 |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
Grip Range | 3/64 in to 9/32 in |
System of Measurement | Inch |
Description
Blk Alm Split Type Rivets 5/32 In. Dia 3/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- ZORO SELECT Dowel Pin, Std, 1/16x3/4 L, PK100 (U39080.006.0075)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA17)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- DISCO All Alum Split Type Rivet 3/16" Dia 3/64, Flanged Head, 3/16 in Dia., Aluminum Body (10137PK)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- DISCO Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body (10965PK50)
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 100 PK (6LB81)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- Disco Split Rivets