Shop All Blind Rivets
Disco
Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/8 in L, Aluminum Body
Mfr # 10594PK
Zoro # G3640964
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 3/16 in to 1/4 in
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10594PK
- Zoro # G3640964
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 3/8 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Grip Range | 3/16 in to 1/4 in |
System of Measurement | Inch |
Description
All Alum Lg Flange Pop Rivets 5/32 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32503)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Steel Body (11110PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body (11095PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.119 in L, 18-8 Stainless Steel Body (IBI-86-GL)
- Disco Blind Rivets