Shop All Blind Rivets
Disco
Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Steel Body
Mfr # 11110PK
Zoro # G3645119
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Grip Range 1/2 in to 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11110PK
- Zoro # G3645119
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/32 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Grip Range | 1/2 in to 5/8 in |
System of Measurement | Inch |
Description
All Stl Lg Flange Pop Rivets 3/16 In. Dia 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Round Head Slotted Drive, 36 PK (61691)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA14)
- TAMPER-PRUF SCREWS #10AB x 2in Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk (4.10AB2FS)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (35F0410-EA-100)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- DISCO Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/8 in L, Aluminum Body (10594PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 50 PK (17062PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Steel Body, 1000 PK (SD64BS)
- Disco Blind Rivets