Shop All Blind Rivets
Disco
Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Steel Body
Mfr # 11104PK
Zoro # G3645155
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Grip Range 3/16 in to 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11104PK
- Zoro # G3645155
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 23/64 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Grip Range | 3/16 in to 1/4 in |
System of Measurement | Inch |
Description
All Stl Lg Flange Pop Rivets 1/8 In. Dia 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.087.0800)
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0025)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0160)
- DORMAN M14-1.50 Serrated Wheel Stud-16.50Mm Knu Wheel Lug Stud, 610-527 (610-527)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Steel Body (11110PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Aluminum Body (10124PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK500)
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- Disco Blind Rivets